Growth Media:Capsulated
- Mfr # T60065-2000.0
- Zoro # G924790510
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Application
growth media
Shelf Life
36 mo
Media Type
Tryptone
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T60065-2000.0
- Zoro #
- G924790510
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 2 kg
Details
- Item
- Growth Media:Capsulated
- Application
- growth media
- Shelf Life
- 36 mo
- Media Type
- Tryptone
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Bucket
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Capsule
- Product Type
- Tryptone, Granulated, 2 KG
Description
Growth Media:Capsulated, Media Type Tryptone, Size 2 kg, Product Form Capsule, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.