Shop RPI
See all product information
Create Account
Growth Media:Capsulated
Mfr # X15680-2000.0
Zoro # G724784689
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Bucket
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
2 kg
Application
Microbiology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X15680-2000.0
- Zoro #
- G724784689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 kg
Details
- Item
- Growth Media:Capsulated
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Bucket
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Microbiology
- Media Type
- 2XYT Broth
- Product Form
- Capsule
- Shelf Life
- 48 mo
- Product Type
- 2XYT, Granulated, 2 KG
Description
Growth Media:Capsulated, Media Type 2XYT Broth, Size 2 kg, Product Form Capsule, Container Type Bucket, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material