Growth Media:Powder
- Mfr # A87995-5.0
- Zoro # G224783205
product price:Â
$
52.95
/ea
Key Features
Product Form
Powder
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Shelf Life
24 mo
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87995-5.0
- Zoro #
- G224783205
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Size
- 5 g
Details
- Item
- Growth Media:Powder
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Media Type
- D--Arabinose
- Application
- growth media
- Product Type
- D-(-)-Arabinose, 5 G
Description
Growth Media:Powder, Media Type D--Arabinose, Size 5 g, Product Form Powder, Container Type Bottle, Shelf Life 24 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.