Shop RPI
See all product information
Create Account
Growth Media:Capsulated
- Mfr # Y20025-2000.0
- Zoro # G624784758
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Application
Microbiology
Shelf Life
36 mo
Size
2 kg
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Yeast Extract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y20025-2000.0
- Zoro #
- G624784758
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Capsulated
- Application
- Microbiology
- Shelf Life
- 36 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Yeast Extract
- Product Form
- Powder
- Container Type
- Bucket
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Yeast Extract, Granulated, 2 KG
Description
Growth Media:Capsulated, Media Type Yeast Extract, Size 2 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.