Growth Media:Powder
- Mfr # A20020-100.0
- Zoro # G024784563
product price:Â
$
87.35
/ea
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Application
Microbiology
Product Form
Powder
Container Type
Can
Maximum Storage Temperature - Centigrade
15 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20020-100.0
- Zoro #
- G024784563
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Microbiology
- Product Form
- Powder
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Agar
- Shelf Life
- 41 mo
- Product Type
- Agar, High Gel Strength, Powder, 100 G
Description
Growth Media:Powder, Media Type Agar, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 41 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.