Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # A87995-100.0
Zoro # G924789576
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Size
100 g
Media Type
D--Arabinose
Minimum Storage Temperature - Centigrade
30 Degrees C
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87995-100.0
- Zoro #
- G924789576
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- D--Arabinose
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Application
- growth media
- Shelf Life
- 24 mo
- Container Type
- Can
- Product Type
- D-(-)-Arabinose, 100 G
Description
Growth Media:Powder, Media Type D--Arabinose, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 24 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material