Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # P50300-1000.0
- Zoro # G924783734
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Media Type
Peptone Soy
Product Form
Powder
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Can
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P50300-1000.0
- Zoro #
- G924783734
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Growth Media:Powder
- Media Type
- Peptone Soy
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- base for bacterial and fungal growth media
- Shelf Life
- 48 mo
- Product Type
- Peptone, Soy, 1 KG
Description
Growth Media:Powder, Media Type Peptone Soy, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application base for bacterial and fungal growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C