Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # B11000-100.0
- Zoro # G124788935
product price:Â
$
55.39
/ea
Key Features
Container Type
Can
Size
100 g
Shelf Life
48 mo
Application
Microbiology
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B11000-100.0
- Zoro #
- G124788935
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Container Type
- Can
- Shelf Life
- 48 mo
- Application
- Microbiology
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Brain Heart Infusion Broth
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- BHI Broth, 100 G
Description
Growth Media:Powder, Media Type Brain Heart Infusion Broth, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C