Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # B52500-1000.0
- Zoro # G524787392
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Baird-Parker Agar
Product Form
Powder
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B52500-1000.0
- Zoro #
- G524787392
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Baird-Parker Agar
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Can
- Application
- Microbiology
- Product Type
- Baird-Parker Agar, 1KG
Description
Growth Media:Powder, Media Type Baird-Parker Agar, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C