Growth Media:Powder
- Mfr # P32750-500.0
- Zoro # G024786987
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Size
500g
Media Type
Proteose Peptone
Maximum Storage Temperature - Centigrade
15 Degrees C
Application
Microbiology
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P32750-500.0
- Zoro #
- G024786987
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 500g
Details
- Item
- Growth Media:Powder
- Media Type
- Proteose Peptone
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Application
- Microbiology
- Product Form
- Powder
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Proteose Peptone, 500 G
Description
Growth Media:Powder, Media Type Proteose Peptone, Size 500g, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.