Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # L24040-100.0
Zoro # G224794287
product price:Â
$
33.25
/ea
Key Features
Product Form
Powder
Shelf Life
48 mo
Media Type
Luria Broth
Size
100 g
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L24040-100.0
- Zoro #
- G224794287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Product Form
- Powder
- Shelf Life
- 48 mo
- Media Type
- Luria Broth
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Microbiology
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Product Type
- Luria Broth, High Salt Formula, Powder, 100 G
Description
Growth Media:Powder, Media Type Luria Broth, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.