Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # L24340-5000.0
Zoro # G424790034
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Bucket
Application
Microbiology
Size
5 kg
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L24340-5000.0
- Zoro #
- G424790034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Bucket
- Application
- Microbiology
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Luria Broth
- Product Type
- Luria Broth (Miller's LB Broth) Animal Free, Powder, 5 KG
Description
Growth Media:Powder, Media Type Luria Broth, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material