Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # T98175-1000.0
Zoro # G624792920
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Size
1 kg
Product Form
Powder
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T98175-1000.0
- Zoro #
- G624792920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 kg
Details
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Container Type
- Can
- Media Type
- TSN (Tryptic Sulfite Neomycin) Agar
- Application
- Microbiology
- Product Type
- TSN (Tryptic Sulfite Neomycin) Agar, 1 KG
Description
Growth Media:Powder, Media Type TSN (Tryptic Sulfite Neomycin) Agar, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material