Growth Media:Powder
- Mfr # L24360-1000.0
- Zoro # G424785740
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Media Type
LB Broth
Size
1 kg
Application
Microbiology
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L24360-1000.0
- Zoro #
- G424785740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 kg
Details
- Item
- Growth Media:Powder
- Media Type
- LB Broth
- Application
- Microbiology
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Product Form
- Powder
- Product Type
- LB Broth (Lennox LB Broth) Animal Free, Powder, 1 KG
Description
Growth Media:Powder, Media Type LB Broth, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.