Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # L99250-5000.0
- Zoro # G324786700
product price:Â
$
1,598.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
8 Degrees C
Container Type
Bucket
Application
Microbiology
Size
5 kg
Media Type
Lactobacilli MRS Agar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L99250-5000.0
- Zoro #
- G324786700
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Maximum Storage Temperature - Centigrade
- 8 Degrees C
- Container Type
- Bucket
- Application
- Microbiology
- Media Type
- Lactobacilli MRS Agar
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Product Type
- Lactobacilli MRS Agar, 5 KG
Description
Growth Media:Powder, Media Type Lactobacilli MRS Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.