Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # M41600-500.0
- Zoro # G824792348
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Powder
Minimum Storage Temperature - Centigrade
30 Degrees C
Media Type
Malt Extract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M41600-500.0
- Zoro #
- G824792348
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 500g
Details
- Item
- Growth Media:Powder
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Malt Extract
- Shelf Life
- 48 mo
- Application
- Microbiology
- Product Type
- Malt Extract, 500 G
Description
Growth Media:Powder, Media Type Malt Extract, Size 500g, Product Form Powder, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material