Growth Media:Powder
- Mfr # P20300-100.0
- Zoro # G024792667
product price:Â
$
44.29
/ea
Key Features
Container Type
Can
Media Type
Peptone Water
Application
growth media
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P20300-100.0
- Zoro #
- G024792667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Container Type
- Can
- Media Type
- Peptone Water
- Application
- growth media
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Shelf Life
- 36 mo
- Product Type
- Peptone, Water, 100 G
Description
Growth Media:Powder, Media Type Peptone Water, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.