Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # S33050-1000.0
- Zoro # G024793121
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Media Type
Super Broth
Application
grows bacteria
Product Form
Powder
Shelf Life
36 mo
Maximum Storage Temperature - Centigrade
15 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33050-1000.0
- Zoro #
- G024793121
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Media Type
- Super Broth
- Application
- grows bacteria
- Product Form
- Powder
- Shelf Life
- 36 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Super Broth, Powder, 1 KG
Description
Growth Media:Powder, Media Type Super Broth, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application grows bacteria, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.