Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # S33050-5000.0
- Zoro # G124782971
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Bucket
Media Type
Super Broth
Product Form
Powder
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33050-5000.0
- Zoro #
- G124782971
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Bucket
- Media Type
- Super Broth
- Product Form
- Powder
- Shelf Life
- 36 mo
- Application
- growth media
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Super Broth, Powder, 5 KG
Description
Growth Media:Powder, Media Type Super Broth, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C