Growth Media:Powder
- Mfr # T32150-2000.0
- Zoro # G224793389
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Product Form
Powder
Shelf Life
36 mo
Application
diagnostic medium
Media Type
Triple Sugar Iron Agar
Size
2 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T32150-2000.0
- Zoro #
- G224793389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 kg
Details
- Item
- Growth Media:Powder
- Product Form
- Powder
- Shelf Life
- 36 mo
- Application
- diagnostic medium
- Media Type
- Triple Sugar Iron Agar
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Bucket
- Product Type
- Agar, Triple Sugar Iron, TSI, 2 KG
Description
Growth Media:Powder, Media Type Triple Sugar Iron Agar, Size 2 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application diagnostic medium, Maximum Storage Temperature - Centigrade 15 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.