Shop ZORO SELECT

Media Bottle, PC, 271.2mm H, PK24

  • Mfr # BPC2000
  • Zoro # G622587429

product price: 
$
331.99
/pk of 24, $13.83/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
115 mm
Numbers of Bottles Included
24
Mouth Size
Narrow
Screw Closure Size
53B
Clarity
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPC2000
Zoro #
G622587429
UPC #
-
Country of Origin
Multiple
Numbers of Bottles Included
24
Clarity
Clear
Closure Liner Material
Unlined
Individually Wrapped
Not Individually Wrapped
Shape
Square
Basic Material
Plastic
Closure Color
Blue
Closure Included
Yes
Capacity - English
67.63 fl oz
Graduation Increments - Metric
100 mL
Maximum Graduation - Metric
2,000 mL
Closure Type
Screw-On
Bottle Type
Media
Nominal Capacity - Metric
2,000 mL
Body Color
Colorless
Pre-Cleaned
None
Autoclavable
Yes
Capacity - Metric
2 L
Special Features
Leakproof, Optically Clear, Shatterproof
Item
Media Bottle
Body Material
Polycarbonate
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Closure Material
Polypropylene
Front Closure
Screw-On

Description

Media Bottle,Clear,2000 Ml Capac.,Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.