Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # T32150-500.0
Zoro # G024791745
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Size
500g
Shelf Life
36 mo
Container Type
Can
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T32150-500.0
- Zoro #
- G024791745
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Shelf Life
- 36 mo
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Media Type
- Triple Sugar Iron Agar
- Application
- diagnostic medium
- Product Type
- Agar, Triple Sugar Iron, TSI, 500 G
Description
Growth Media:Powder, Media Type Triple Sugar Iron Agar, Size 500g, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application diagnostic medium, Maximum Storage Temperature - Centigrade 15 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.