Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # T15000-500.0
Zoro # G124787761
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Application
growth media
Container Type
Can
Shelf Life
48 mo
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15000-500.0
- Zoro #
- G124787761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 500 g
Details
- Item
- Growth Media:Powder
- Application
- growth media
- Container Type
- Can
- Shelf Life
- 48 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Solid
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
Description
Growth Media:Powder, Size 500 g, Product Form Solid, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material