Growth Media:Powder
- Mfr # T48500-500.0
- Zoro # G624794450
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Media Type
Trypto Soy Broth
Shelf Life
60 mo
Product Form
Powder
Application
growth media
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T48500-500.0
- Zoro #
- G624794450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 500g
Details
- Item
- Growth Media:Powder
- Media Type
- Trypto Soy Broth
- Shelf Life
- 60 mo
- Product Form
- Powder
- Application
- growth media
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- Trypto Soy Broth, 500 G
Description
Growth Media:Powder, Media Type Trypto Soy Broth, Size 500g, Product Form Powder, Container Type Can, Shelf Life 60 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.