Growth Media:Powder
- Mfr # T65200-1000.0
- Zoro # G624787704
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Powder
Application
growth media
Container Type
Can
Media Type
Tryptose Phosphate Broth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T65200-1000.0
- Zoro #
- G624787704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 kg
Details
- Item
- Growth Media:Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Application
- growth media
- Container Type
- Can
- Media Type
- Tryptose Phosphate Broth
- Shelf Life
- 24 mo
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Tryptose Phosphate Broth, 1 KG
Description
Growth Media:Powder, Media Type Tryptose Phosphate Broth, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life 24 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.