Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # T65200-500.0
- Zoro # G724791069
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Size
500g
Application
growth media
Container Type
Can
Product Form
Powder
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T65200-500.0
- Zoro #
- G724791069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 500g
Details
- Item
- Growth Media:Powder
- Application
- growth media
- Container Type
- Can
- Product Form
- Powder
- Shelf Life
- 24 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Tryptose Phosphate Broth
- Product Type
- Tryptose Phosphate Broth, 500 G
Description
Growth Media:Powder, Media Type Tryptose Phosphate Broth, Size 500g, Product Form Powder, Container Type Can, Shelf Life 24 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.