Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # C45000-1000.0
Zoro # G424794162
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Media Type
Casamino Acids
Application
growth media
Container Type
Can
Minimum Storage Temperature - Centigrade
30 Degrees C
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C45000-1000.0
- Zoro #
- G424794162
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Growth Media:Powder
- Media Type
- Casamino Acids
- Application
- growth media
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Shelf Life
- 36 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Product Type
- Casamino Acids, 1 KG
Description
Growth Media:Powder, Media Type Casamino Acids, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C