Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C20020-200.0
- Zoro # G624787025
product price:
$
701.99
/ea
Free Shipping & Returns
Key Features
Product Type
L-Cystine Disodium Salt Monohydrate
CAS Number
199329-53-8
Application
Research or Further Manufacturing Use Only
Quantity
1
Volume
200 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20020-200.0
- Zoro #
- G624787025
- UPC #
- -
- Country of Origin
- China
- Item
- Inorganic Compounds
- Product Type
- L-Cystine Disodium Salt Monohydrate
- CAS Number
- 199329-53-8
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Volume
- 200 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C6H10N2O4S2Na2 ¿ H2O
- Form
- Powder
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Molecular Weight
- 302.3 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 9.5 - 11.0
- Shelf Life
- 36 mo
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Plastic
- Calibration Certificate
- No
- Container Type
- Can
- Storage Temperature - Minimum
- 2 Degrees C
- Color
- White to Yellow
- Wire Color
- White to Yellow
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 199329-53-8, Molecular Weight 302.3 g/mol, Chemical Formula C6H10N2O4S2Na2 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.