Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # Z22150-500.0
- Zoro # G024794746
product price:
$
66.45
/ea
Key Features
Container Type
Bottle
Calibration Certificate
No
Container Material
Plastic
Storage Temperature
Room Temperature
Chemical Grade
EP, USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z22150-500.0
- Zoro #
- G024794746
- UPC #
- -
- Country of Origin
- China
- Item
- Inorganic Compounds
- Container Type
- Bottle
- Calibration Certificate
- No
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Chemical Grade
- EP, USP
- Form
- Crystal
- Chemical Formula
- ZnSO4 ¿ 7H2O
- Product Type
- Zinc Sulfate Heptahydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 287.5 g/mol
- Quantity
- 1
- Color
- Colorless
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 4.4 - 5.6
- Volume
- 500 g
- CAS Number
- 7446-20-0
- Shelf Life
- 60 mo
- Chemical Properties
- BSE/TSE Free, Heptahydrate
- Wire Color
- Colorless
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.5 g/mol, Chemical Formula ZnSO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade EP, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.