Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C30020-5000.0
- Zoro # G124788645
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Molecular Weight
100.1 g/mol
Shelf Life
36 mo
Application
Research or Further Manufacturing Use Only
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30020-5000.0
- Zoro #
- G124788645
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Inorganic Compounds
- Calibration Certificate
- No
- Molecular Weight
- 100.1 g/mol
- Shelf Life
- 36 mo
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- CaCo3
- Volume
- 5 kg
- CAS Number
- 471-34-1
- Container Type
- Bucket
- Solubility Type
- Water
- Product Type
- Calcium Carbonate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Powder
- Quantity
- 1
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.1 g/mol, Chemical Formula CaCo3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.