IPA, 99 Pct, USP, EP, BP, JP, 4X4L, Gls, PK4

  • Mfr # IS115-4LTGL-CS4
  • Zoro # G7965190
product price: 
$
681.99
/pk of 4, $170.50/ea
Free Shipping & Returns

Key Features

Shelf Life
60 mo
Chemical Formula
C3H8O
Molecular Weight
60.11
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS115-4LTGL-CS4
Zoro #
G7965190
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Shelf Life
60 mo
Chemical Formula
C3H8O
Molecular Weight
60.11
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Container Type
Bottle
Concentration
99 %
CAS Number
67-63-0
Chemical Grade
USP
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Isopropyl Alcohol
Container Material
Glass
Features
Light Sensitive
Form
Liquid
Special Information
Light Sensitive
REMOVE - Previous PI Node
I
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews