Inorganic Compounds
- Mfr # L45000-1000.0
- Zoro # G024784716
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Form
Crystal
Chemical Properties
BSE/TSE Free
Molecular Weight
42.4 g/mol
CAS Number
7447-41-8
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L45000-1000.0
- Zoro #
- G024784716
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Inorganic Compounds
- Form
- Crystal
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 42.4 g/mol
- CAS Number
- 7447-41-8
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Chemical Formula
- LiCl
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Volume
- 1 kg
- Product Type
- Lithium Chloride
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7447-41-8, Molecular Weight 42.4 g/mol, Chemical Formula LiCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.