Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # P41000-500.0
- Zoro # G024787236
product price:Â
$
44.29
/ea
Key Features
Molecular Weight
74.6 g/mol
Container Type
Bottle
Shelf Life
48 mo
Solubility Type
Water
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P41000-500.0
- Zoro #
- G024787236
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inorganic Compounds
- Molecular Weight
- 74.6 g/mol
- Container Type
- Bottle
- Shelf Life
- 48 mo
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 7447-40-7
- Container Material
- Plastic
- Volume
- 500 g
- Calibration Certificate
- No
- Chemical Formula
- KCl
- Color
- Colorless to White
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Product Type
- Potassium Chloride
- Wire Color
- Colorless to White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.6 g/mol, Chemical Formula KCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.