Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # P45000-100.0
- Zoro # G324786748
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Solubility Type
Water
Form
Crystalline Powder
Container Type
Can
Molecular Weight
166 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P45000-100.0
- Zoro #
- G324786748
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Form
- Crystalline Powder
- Container Type
- Can
- Molecular Weight
- 166 g/mol
- Volume
- 100 g
- Color
- White
- CAS Number
- 7681-11-0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Chemical Formula
- KI
- Product Type
- Potassium Iodide
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166 g/mol, Chemical Formula KI, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.