Inorganic Compounds
- Mfr # P45000-500.0
- Zoro # G124787815
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Calibration Certificate
No
Molecular Weight
166 g/mol
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P45000-500.0
- Zoro #
- G124787815
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Molecular Weight
- 166 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Storage Temperature
- Room Temperature
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 500 g
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Product Type
- Potassium Iodide
- Quantity
- 1
- Chemical Formula
- KI
- CAS Number
- 7681-11-0
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166 g/mol, Chemical Formula KI, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.