Inorganic Compounds
- Mfr # S23060-250.0
- Zoro # G524786340
product price:Â
$
44.29
/ea
Key Features
Volume
250 g
Color
White
Shelf Life
24 mo
Form
Crystalline Powder
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23060-250.0
- Zoro #
- G524786340
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Volume
- 250 g
- Color
- White
- Shelf Life
- 24 mo
- Form
- Crystalline Powder
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- Na2S2O3
- Molecular Weight
- 158.1 g/mol
- Container Type
- Bottle
- CAS Number
- 7772-98-7
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- Water
- Product Type
- Sodium Thiosulfate
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7772-98-7, Molecular Weight 158.1 g/mol, Chemical Formula Na2S2O3, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.