Shop SPECTRUM
See all product information
Create Account
Isopropyl Myristate, NF, 500mL, Gls, PK6
- Mfr # IS145-500MLGL-CS6
- Zoro # G8079141
product price:Â
$
614.99
/pk of 6, $102.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C17H34O2
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS145-500MLGL-CS6
- Zoro #
- G8079141
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Myristate, NF
- Chemical Grade
- NF
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C17H34O2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 110-27-0
- Chemical Container Type
- Bottle
- Molecular Weight
- 270.45
Dimensions
- Chemical Container Size
- 500 mL
Description
Isopropyl Myristate, NF, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.