Inorganic Compounds
- Mfr # T13000-100.0
- Zoro # G024789452
product price:Â
$
2,035.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Chemical Formula
TI (OOCCH3)
Form
Crystalline Powder
Container Material
Plastic
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T13000-100.0
- Zoro #
- G024789452
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Inorganic Compounds
- Storage Temperature
- Room Temperature
- Chemical Formula
- TI (OOCCH3)
- Form
- Crystalline Powder
- Container Material
- Plastic
- Shelf Life
- 36 mo
- Product Type
- Thallium Acetate
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 563-68-8
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Molecular Weight
- 263.43 g/mol
- Calibration Certificate
- No
- Purity
- 99 %
- Chemical Properties
- BSE/TSE Free
- Color
- Gray to Off-White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 100 g
- Container Type
- Can
- Wire Color
- Gray to Off-White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 563-68-8, Molecular Weight 263.43 g/mol, Chemical Formula TI (OOCCH3), APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.