Shop AK SCIENTIFIC
See all product information
Create Account
Carbon, Decolorizing (Norit, Neutral) (25g), CAS 7440-44-0
- Mfr # 0947AP-25g
- Zoro # G723798588
product price:Â
$
62.85
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
12.01 g/mol
CAS Number
7440-44-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0947AP-25g
- Zoro #
- G723798588
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 12.01 g/mol
- Item
- Carbon, Decolorizing (Norit, Neutral)
- CAS Number
- 7440-44-0
Description
Chemical Formula C Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.