Shop SPECTRUM
See all product information
Create Account
Cetylpyridinium Chloride, Monohydrate, USP
- Mfr # CE121-500GMPL
- Zoro # G7971560
product price:
$
350.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
339.99
Chemical Container Size
500 g
Chemical Grade
USP
Shelf Life
60 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Cetylpyridinium Chloride), 6.1, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE121-500GMPL
- Zoro #
- G7971560
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetylpyridinium Chloride
- Molecular Weight
- 339.99
- Chemical Grade
- USP
- Shelf Life
- 60 mo
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Cetylpyridinium Chloride), 6.1, PG II
- Chemical Formula
- C21H38ClN¿H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 6004-24-6
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Cetylpyridinium Chloride
- Container Material
- Plastic
- Features
- Monohydrate
- Form
- Powder
- REMOVE - Previous PI Node
- C
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Monohydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Cetylpyridinium Chloride - Monohydrate, Concentration Not Applicable, CAS Number 6004-24-6, Molecular Weight 339.99, Chemical Formula C21H38ClN�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Cetylpyridinium Chloride), 6.1, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.