Shop RPI

LennoxLBroth, 1 kg, 15 C

  • Mfr # L24060-1000.0
  • Zoro # G103560446

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Product Type
Lennox L Broth
Form
Powder
Container Size
1 kg
Storage Temp.
Room Temperature
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24060-1000.0
Zoro #
G103560446
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg
Size
1 kg
Bottle Size
1 kg
Size - Alpha
1 kg

Details

Item
Lennox L Broth
Product Type
Lennox L Broth
Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
Water
Purity
95 %
REMOVE - Previous PI Node
Molecular Biology Reagents
Application
Propagation and Maintenance of E
Solubility Type
Water
Storage Temperature
Room Temperature
Special Information
pH (2% water) @25 Degrees C: 6.8 - 7.2
Volume
1 kg
CAS Number
7647-14-5, 8013-01-2, 91079-40-2
Features
Research or Further Manufacturing use only, not for Food or Drug use
Chemical Grade
Lab
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Can
Product Form
Powder
Media Type
LB Broth

Description

Lennox L Broth, Media Type LB Broth, Size - Alpha 1 kg, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.