Metal Alkylamides
- Mfr # U20200-12000.0
- Zoro # G924785226
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Shelf Life
36 mo
Quantity
1
Calibration Certificate
No
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U20200-12000.0
- Zoro #
- G924785226
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Metal Alkylamides
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Quantity
- 1
- Calibration Certificate
- No
- Container Type
- Bucket
- Form
- Crystalline Powder
- Product Type
- Urea
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Molecular Weight
- 60.06 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Volume
- 12 kg
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- CH4N2O
- CAS Number
- 57-13-6
- Wire Color
- White
Description
Metal Alkylamides, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06 g/mol, Chemical Formula CH4N2O, APHA Not Applicable, Chemical Grade USP, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.