NAD B-NAD B-Nicotinamide Adenine Dinucleotide, Oxidized free acid hydrate, 1 Gram

  • Mfr # N30110-1.0

  • Zoro # G216554868


product price:  $58.79
/ea

Key Features

Chemical Family Type
[Β-Nad] [Β-Nicotinamide Adenine Dinucleotide, Oxidized Free Acid Hydrate]
Container Size
1 G
CAS Number
53-84-9
Type
Biochemical Reagents
Molecular Weight
681.4 (Monohydrate) / 663.4 (Anhydrous) g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N30110-1.0
Zoro #
G216554868
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 G

Details

Chemical Family Type
[Β-Nad] [Β-Nicotinamide Adenine Dinucleotide, Oxidized Free Acid Hydrate]
Item
NAD [β-NAD] [β-Nicotinamide Adenine Dinucleotide, Oxidized free acid hydrate], 1 Gram
CAS Number
53-84-9
Type
Biochemical Reagents
Molecular Weight
681.4 (Monohydrate) / 663.4 (Anhydrous) g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

B-Nicotinamide-Adenine Dinucleotide, Oxidized Form B-NAD is suitable for Enzyme synthesis / Biocatalysis applications. It is also applicable for making Enzyme Multiplied Immunoassay Technique EMIT, Therapeutic Drug monitoring TDM and Blood Glucose reagents.Common Name: B-NAD B-Nicotinamide Adenine Dinucleotide, Oxidized free acid hydrateCAS Number: 53-84-9Molecular Weight: 681.4 Monohydrate / 663.4 AnhydrousChemical Formula: C21H27N7O14P2 XH2OSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White to Off-White Powder Purity: 95 %NAD Contents: Report %Water Content: < 8.0 %Molar Absorptivity @260nm - pH 7.5: 17.5 - 18.5 X103L/mole/cmRatio @ pH 7.5 A250/A260: 0.80 - 0.86 Ratio @ pH 7.5 A280/A260: 0.19 - 0.23 Molar Absorptivity when reduced with alcohol dehydrogenase @340nm @ pH10: 6.1 - 6.5 X103 L/mole/cmRatio when reduced with alcohol dehydrogenase @ pH10 A340/A260: 0.42 - 0.44 Country of Origin: Report Shipping Weight: 0.0399 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.