Zoro Homepage

Peptone, Powder, 1kg

  • Mfr # P20240-1000.0

  • Zoro # G703560877


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Product Type
Peptone
CAS Number
73049-73-7
Purity
95 %
Storage Temp.
Room Temperature
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20240-1000.0
Zoro #
G703560877
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
1 kg

Details

Product Type
Peptone
CAS Number
73049-73-7
Purity
95 %
Item
Peptone
Storage Temp.
Room Temperature
Solubility
Water
Form
Powder
Shelf Life
18 mo
Features
Mixture of Peptides and Free Amino Acids from Pancreatic Hydrolysis of Animal Tissue
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Formula
C2H3N3
Quantity
1
Solubility Type
Water
Application
Tissue Culture
Storage Temperature
Room Temperature
Volume
1 kg
Chemical Grade
Lab

Description

Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.