Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Phosphate, Dibasic, 3 KG

  • Mfr # P41300-3000.0

  • Zoro # G104974655


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41300-3000.0
Zoro #
G104974655
UPC #
-
Country of Origin
United States

Description

CAS Number: 7758-11-4
Molecular Weight: 174.2
Chemical Formula: K2HPO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Aerobic Plate Count: 1000 CFU/g
Assay: 98.0 %
Chloride (Cl): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron: 0.001 %
Loss on Drying: 1.0 %
Nitrogen Compound: 0.001 %
pH (5% Solution): 8.5 - 9.6
Sodium (Na): 0.05 %
Sulfate: 0.005 %
Total Coliforms: Negative
Yeast and Mold Count: 100 CFU/g
Shipping Weight: 6.5001 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.