Zoro Homepage

Protease Inhibitor Cocktail, EDTA- Free, 20 Tablets

  • Mfr # P52370-20TAB

  • Zoro # G716555044


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Protease Inhibitor Cocktail, Edta-Free
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
30827-99-7, 9087-70-1, 66701-25-5, 103476-89-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P52370-20TAB
Zoro #
G716555044
UPC #
-
Country of Origin
Unknown

Details

Chemical Family Type
Protease Inhibitor Cocktail, Edta-Free
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
30827-99-7, 9087-70-1, 66701-25-5, 103476-89-7
Item
Protease Inhibitor Cocktail, EDTA- Free, 20 Tablets

Description

Protease Inhibitor Cocktail, EDTA-Free Tablets provide broad protection against serine proteases, cysteine proteases, and aminopeptidases during protein extraction from animal, plant, yeast, or bacterial sources. Free of EDTA, these tablets preserve the stability and function of metal-dependent proteins and are compatible with IMAC purification of His-tagged proteins. The formulation includes both reversible and irreversible inhibitors: AEBSF, Aprotinin, E-64, and Leupeptin hemisulfate. Dissolve tablets directly in extraction buffer; one tablet protects 50 mL, or 25 mL for high protease activity. CAS Number: 30827-99-7, 9087-70-1, 66701-25-5, 103476-89-7Solubility: WaterStorage Temperature: -20CStorage Conditions: FreezerAppearance: White to off-white tablets Absorption @ 280 nm: 0.37 - 0.42 Trypsin Inhibition after 60 Minutes: 69 %Papain Inhibition after 60 Minutes: 82 %BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.25 lbsShipping Dimensions: 2.00 x 1.50 x 1.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.