Zoro Homepage

Pyruvic Acid Sodium Salt, 1Kg

  • Mfr # P17000-1000.0

  • Zoro # G303560871


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Molecular Weight
110.04
Shelf Life
18 mo
CAS Number
113-24-6
Chemical Formula
C3H3NaO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17000-1000.0
Zoro #
G303560871
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Molecular Weight
110.04
Shelf Life
18 mo
Item
Pyruvic Acid Sodium Salt
CAS Number
113-24-6
Chemical Formula
C3H3NaO3

Description

Pyruvic Acid Sodium Salt, CAS Number 113-24-6, Molecular Weight 110.04, Chemical Formula C3H3NaO3, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.