Scintillation Cocktails
- Mfr # 111006
- Zoro # G724789721
product price:Â
$
2,172.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Volume
1 kg
Storage Temperature
Room Temperature
Application
Research or Further Manufacturing Use Only
CAS Number
92-71-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111006
- Zoro #
- G724789721
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Scintillation Cocktails
- Container Type
- Can
- Volume
- 1 kg
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 92-71-7
- Container Material
- Plastic
- Molecular Weight
- 221.25 g/mol
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- PPO [2, 5-Diphenyloxazole] Scintillation Cocktail
- Chemical Formula
- C15H11NO
- Shelf Life
- 36 mo
- Chemical Properties
- Odorless
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Wire Color
- White
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 92-71-7, Molecular Weight 221.25 g/mol, Chemical Formula C15H11NO, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.