Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111007
- Zoro # G824784343
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C26H20N2O2
Product Type
Dimethyl-POPOP [1,4,-Bis-2-(4-Methyl-5-Phenyloxazolyl)-Benzene] Scintillation Cocktail
Application
Research or Further Manufacturing Use Only
Shelf Life
24 mo
Volume
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111007
- Zoro #
- G824784343
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Scintillation Cocktails
- Chemical Formula
- C26H20N2O2
- Product Type
- Dimethyl-POPOP [1,4,-Bis-2-(4-Methyl-5-Phenyloxazolyl)-Benzene] Scintillation Cocktail
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Volume
- 5 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Yellow to Green
- Form
- Powder
- CAS Number
- 3073-87-8
- Calibration Certificate
- No
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Molecular Weight
- 392.44 g/mol
- Container Material
- Glass
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Yellow to Green
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 3073-87-8, Molecular Weight 392.44 g/mol, Chemical Formula C26H20N2O2, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.