Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111076
- Zoro # G724794756
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Container Material
Glass
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111076
- Zoro #
- G724794756
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Scintillation Cocktails
- Shelf Life
- 24 mo
- Container Material
- Glass
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Form
- Powder
- Chemical Properties
- Odorless
- Application
- Research or Further Manufacturing Use Only
- Volume
- 5 g
- Calibration Certificate
- No
- Product Type
- Bis-MSB [1,4-Bis-(O-Methylstyryl)-Benzene] Scintillation Cocktail
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Yellow
- Molecular Weight
- 310.44 g/mol
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Chemical Formula
- C24H22
- CAS Number
- 13280-61-0
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Yellow
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 13280-61-0, Molecular Weight 310.44 g/mol, Chemical Formula C24H22, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.